175 lb. Capacity Tow Behind Spreader

AGRI-FAB| Zoro #: G0242812| Mfr #: 45-0329

$295.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0242812 Mfr #: 45-0329
Wheel Dia.: 15"Hopper Material: Poly
Spinner Type: SteelFits: Utility Vehicles
Powered By: Ground DriveItem: Tow Behind Spreader
Spread Width: 12 ft.Mount Type: Pin Hitch
Flow Gate: ManualWheel Width: 6"
Drop Type: High OutputFor Use With: Grass Seed, Fertilizer, and Salt
Controller: Ground DriveFrame: Steel
Finish: Powder Coated SteelFeatures: Rust Proof, On/Off Switch Accessible from Seat, and Extra Large Tires with Ball Bearings
Capacity: 175 lb.Includes: Cover
Flow Control: RodAxle Type: Steel
Wheel Type: PneumaticCountry of Origin (subject to change): United States

Product Description

Tow Behind Spreader, Capacity 175 lb., Drop Type High Output, Flow Control Rod, For Use With Grass Seed, Fertilizer, and Salt, Spread Width 12 ft., Wheel Type Pneumatic, Axle Type Steel, Wheel Dia. 15 In., Wheel Width 6 In., Mount Type Pin Hitch, Hopper Material Poly, Frame Steel, Powder Coated Steel Finish, Flow Gate Manual, Spinner Type Steel, Powered By Ground Drive, Controller Ground Drive, Fits Utility Vehicles

Product Reviews

Save 15%. Sign up for Z-mail.