Agri-Fab
Tow Behind Spreader, 185 lb. Cap.
- Zoro #: G4354886
- Mfr #: 45-0547
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $299.99
Agri-Fab #45-0547 Specifications
- Zoro #: G4354886
- Mfr #: 45-0547
- Item: Tow Behind Spreader
- Capacity: 185 lb
- Drop Type: Broadcast
- Flow Control: Rod
- For Use With: Fertilizer, Grass Seed, Ice Melt
- Wheel Type: Pneumatic
- Mount Type: Pin Hitch
- Fits: Tractors and Utility Vehicles
- Product Type: Tow Behind Spreader
- Country of Origin (subject to change): United States
Description
Tow Behind Spreader, Capacity 185 lb, Drop Type Broadcast, Flow Control Rod, For Use With Fertilizer, Grass Seed, Ice Melt, Wheel Type Pneumatic, Mount Type Pin Hitch, Fits Tractors and Utility Vehicles
Reviews of Agri-Fab #45-0547
Explore more
- AGRI-FAB 85 lb. capacity Broadcast Spreader 45-0530
- AGRI-FAB 85 lb. capacity Broadcast Push Spreader 45-0388
- AGRI-FAB 130 lb. capacity Push Spreader 45-0462
- AGRI-FAB Lawn Spreader Cover 40825
- AGRI-FAB Agri-Fab 45-0530 Tow-Behind Broadcast Spreader - 85 lbs 55766
- WESTWARD 30 lb. capacity Broadcast Spreader 10F633
- CHAPIN 100 lb. capacity Salt Spreader 82500B
- CHAPIN TOW BEHIND AUTO-STOP SPREADER 150 LB CAPACITY 8620B
- EARTHWAY PRODUCTS, INC. Electric ATV Spreader- 12 volt M20
- EARTHWAY earthshaker Hand Spreader, 80Oz 17012
- Agri-Fab Spreaders