Aidata
Aluminum Rocking Footrest, 360° Rotating Foot Bar
- Zoro #: G200660551
- Mfr #: FR-1050
Hover or click to zoom Tap to zoom
$44.96
Subtotal: $44.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Aidata
- MFR #FR-1050
- Zoro #G200660551
- Country of OriginTaiwan, Province of China
- Category Arm, Back, and Foot Rests
Description
The Aidata Footrest is ergonomically designed to help maintain correct posture and reduce strain and fatigue while sitting. An aluminum foot bar elevates the feet to reduce pressure on the legs, which improves circulation and eases stress on your neck and back. 360° rotating bar allows custom angle adjustment to keep your feet at the most comfortable angle while the free rotating motion itself promotes active feet to keep blood flowing. The aluminum foot bar is slim yet sturdy which allows feet to be rested against it during sitting or standing use. Rubber no-skid grips keep the entire footrest sturdy and in place during use. The Aidata footrest is the perfect accessory to keep your feet comfortably supported while reducing the risk of injury or other health issues caused by bad posture!
Reviews of Aidata #FR-1050
Explore more
- AIDATA Ergo Deluxe Footrest, Rubber Padding / 3 Height Adjustments FR-1002RG
- AIDATA Luxe Comfort Footrest, 2 Heigth Adjustments, Free Angle Adjustments, Gray FR006
- AIDATA Luxe Comfort Footrest, 2 Heigth Adjustments, Free Angle Adjustments, Gray FR006B
- AIDATA Rocking Footrest, Curved Base For Rocking Motion, 0-25° FR007
- AIDATA Massaging Footrest, Acupressure Bumps / 5 Height Adjustments FR008
- AIDATA Sleek Footrest, 4 Angle Adjustments At 10°/15°/20°/25°, Black/Gray FR-1001G
- PERIPHERAL LOGIX 6H, Rockn Stop, Black Platform, Adjustable FR8000BK
- TRESTON Treston ESD Footrest w/Massage Roller JT2ESD
- PREFERRED BATH ACCESSORIES Round Foot Rest, Satin Stainless, Pack of 10 265-SS-FR-PK
- JUSTRITE 599 OCT-O-FLEX MAT 3 Ft by 5 Ft 599S0035BL
- STARTECH.COM Adjustable Under Desk Foot Rest - 18x14in Ergonomic Footrest FTRST1
- Aidata Arm, Back, and Foot Rests