KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bulkhead Union, 1/2 In, NP Brass, PK10

AIGNEP USA| Zoro #: G1109263| Mfr #: 88050-08

$142.90 /pk

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 0 Degrees to 160 Degrees F
Max. Pressure: 250 psi
Fitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1109263 Mfr #: 88050-08
Temp. Range: 0 Degrees to 160 Degrees FMax. Pressure: 250 psi
Fitting Connection Type: TubeSpecific Fitting Shape: Bulkhead Union
Basic Fitting Material: MetalTube Fitting Material: Brass
Basic Fitting Shape: UnionItem: Bulkhead Union
Country of Origin (subject to change): Italy

Description

Bulkhead Union, Push To Connect, Tube Size 1/2 In, Tube Connection, Material of Construction Nickel Plated Brass, Outside Dia .156 In, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 10

Reviews