Bulkhead Union, 1/4 In, NP Brass, PK10

AIGNEP USA| Zoro #: G0350664| Mfr #: 88050-04

$61.87 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Fitting Connection Type: Tube
Basic Fitting Shape: Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350664 Mfr #: 88050-04
Basic Fitting Material: MetalFitting Connection Type: Tube
Basic Fitting Shape: UnionMax. Pressure: 250 psi
Tube Fitting Material: BrassItem: Bulkhead Union
Specific Fitting Shape: Bulkhead UnionTemp. Range: 0 Degrees to 160 Degrees F
Country of Origin (subject to change): Italy

Description

Bulkhead Union, Push To Connect, Tube Size 1/4 In, Tube Connection, Material of Construction Nickel Plated Brass, Outside Dia .188 In, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews