Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Bulkhead Union, 3/8 In, NP Brass, PK10

AIGNEP USA| Zoro #: G2256484| Mfr #: 88050-06

$102.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Bulkhead Union
Basic Fitting Shape: Union
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2256484 Mfr #: 88050-06
Specific Fitting Shape: Bulkhead UnionBasic Fitting Shape: Union
Max. Pressure: 250 psiTemp. Range: 0 Degrees to 160 Degrees F
Country of Origin (subject to change): Italy

Description

Bulkhead Union, Push To Connect, Tube Size 3/8 In, Tube Connection, Material of Construction Nickel Plated Brass, Outside Dia .188 In, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 10

Reviews