Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Female Pipe, 1/8 In, Tube/MNPT, Brass, PK10

AIGNEP USA| Zoro #: G2327105| Mfr #: 88030-02-02

$43.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Adapter
Max. Pressure: 250 psi
Temp. Range: 0 Degrees to 160 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2327105 Mfr #: 88030-02-02
Basic Fitting Shape: AdapterMax. Pressure: 250 psi
Temp. Range: 0 Degrees to 160 Degrees FCountry of Origin (subject to change): Italy

Description

Female Pipe, Push To Connect, Tube Size 1/8 In, Pipe Size 1/8 In, Tube x FNPT Connection, Material of Construction Nickel Plated Brass, Thread Size 1/8 In, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews