3/8" Push-to-Connect Nickel Brass Inline Filter

AIGNEP USA| Zoro #: G2274867| Mfr #: 82670VM-06

$26.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seal Material: Viton
Filter Rating: 40 Microns
Hex Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274867 Mfr #: 82670VM-06
Seal Material: VitonFilter Rating: 40 Microns
Hex Size: 3/4"Tube Size: 3/8" x 3/8"
Body Material: Nickel Plated BrassItem: Inline Filter
Length: 2-13/16"Temp. Range: 15 Degrees to 176 Degrees F
Connection Type: Push To ConnectCountry of Origin (subject to change): Italy

Description

Inline Filter, Tube Connect, 3/8 Tube, Outlet Port Size 3/8 Tube, Connection Push To Connect, Nickel Plated Brass, Viton, Filter Rating (Microns) 40, Rated For WOG, Temp. Rating (F) 15 To 176, Hex Size (In.) .75, Height (In.) .75, Length (In.) 2.8

Reviews