Male Branch Tee, 3/8 In, Tube x MNPT, PK10

AIGNEP USA| Zoro #: G0970356| Mfr #: 88210-06-04

$110.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Branch Tee
Basic Fitting Shape: Tee
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970356 Mfr #: 88210-06-04
Specific Fitting Shape: Branch TeeBasic Fitting Shape: Tee
Max. Pressure: 250 psiTemp. Range: 0 Degrees to 160 Degrees F
Country of Origin (subject to change): Italy

Description

Swivel Male Branch Tee, Push To Connect, Tube Size 3/8 In, Pipe Size 1/4 In, Tube x MNPT Connection, Material of Construction Nickel Plated Brass, Outside Dia .094 In, Thread Size 1/4 In, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 10

Reviews