Male Conn Long, Push , 10-32, Size 1/4, PK5

AIGNEP USA| Zoro #: G1254687| Mfr #: 87010-04-32

$8.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Connector
Max. Pressure: 250 psi
Temp. Range: 0 Degrees to 160 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1254687 Mfr #: 87010-04-32
Basic Fitting Shape: ConnectorMax. Pressure: 250 psi
Temp. Range: 0 Degrees to 160 Degrees FCountry of Origin (subject to change): Italy

Description

Male Conn Long, Push Conn, 10-32, Tube Size 1/4, Tube Outside Dia. 1/4, 10-32, Connection Universal,NPT,BSPP,BSPT, Material of Construction Nickel Plated Brass, Pressure (PSI) 0-250, O TO +160F, Gasket Material NBR70, Outside Dia. 1/4, Length .965, Special Features Universal Thread, BSP/NPT, Package Quantity 5

Reviews