STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Male Connector, 10mm Tube Sz, Brass, PK3

AIGNEP USA| Zoro #: G1744154| Mfr #: 50000N-10-1/4-PK3

$15.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: MNPT x Tube
Basic Fitting Material: Metal
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1744154 Mfr #: 50000N-10-1/4-PK3
Fitting Connection Type: MNPT x TubeBasic Fitting Material: Metal
Max. Pressure: 250 psiTube Fitting Material: Brass
Specific Fitting Shape: AdapterPipe Size (Fittings): 1/4"
Hex Size: 17mmBasic Fitting Shape: Adapter
Item: Male AdapterTemp. Range: 0 Degrees to 160 Degrees F
Country of Origin (subject to change): Italy

Description

Male Connector, Tube Size 10mm, Pipe Size 1/4 In, Tube To NPT Connection, Material of Construction Nickel Plated Brass, Gasket Material Rubber, Hex Size 17mm, Length 31mm, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 3

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews