KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Connector, 8mm Tube Sz, Brass, PK5

AIGNEP USA| Zoro #: G1015217| Mfr #: 50010N-8-1/8-PK5

$14.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 0 Degrees to 160 Degrees F
Max. Pressure: 250 psi
Fitting Connection Type: MNPT x Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015217 Mfr #: 50010N-8-1/8-PK5
Temp. Range: 0 Degrees to 160 Degrees FMax. Pressure: 250 psi
Fitting Connection Type: MNPT x TubeSpecific Fitting Shape: Adapter
Basic Fitting Material: MetalPipe Size (Fittings): 1/8"
Tube Fitting Material: BrassBasic Fitting Shape: Adapter
Item: Male AdapterCountry of Origin (subject to change): Italy

Description

Male Connector, Tube Size 8mm, Pipe Size 1/8 In, Tube To NPT Connection, Material of Construction Nickel Plated Brass, Gasket Material Rubber, Length 25.5mm, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 5

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews