Aignep Usa
Male Elbow, 1/2 In, Tube x MNPT, Brass, PK10
Mfr # 88110-08-08
Zoro # G1912321
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material Brass
- Fittings Sub-Category Elbows
Explore More Products
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 50000N-12-1/4-PK3
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5 87110-04-02
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3, Pipe Size: 1/2 in 50000N-12-1/2-PK3
- AIGNEP USA Male Connector, 14mm Tube Sz, Brass, PK3 50000N-14-1/2-PK3
- AIGNEP USA Elbow Connector, 45/64" Hex, 1/4" Tube 85110-04-06
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi 85310-06
- AIGNEP USA M5 x 4mm BSPT x Tube SS Male Connector 60020-4-M5
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/32, PK5 87000-53-02
- AIGNEP USA 1/4" x 10mm Tube x BSPT SS Elbow Connector 60111X-10-1/4
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT KQ2L11-34AS
- SMC Y Plug-In, 6mm, TubexPlug-In KQ2U06-99A
- Aignep Usa Hose Fittings