KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5

AIGNEP USA| Zoro #: G1979686| Mfr #: 87110-06-06

$42.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Item: Male Swivel Elbow, 90 Degrees
Hex Size: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979686 Mfr #: 87110-06-06
Basic Fitting Material: MetalItem: Male Swivel Elbow, 90 Degrees
Hex Size: 9/16"Max. Pressure: 250 psi
Temp. Range: 0 Degrees to 160 Degrees FSpecific Fitting Shape: 90 Degree Elbow
Basic Fitting Shape: ElbowTube Fitting Material: Brass
Pipe Size (Fittings): 3/8"Country of Origin (subject to change): Italy

Description

Male Swivel 90 Degrees Elbow, Push to Connect, Tube Size 3/8, Pipe Size 3/8 In, Tube Outside Dia. 3/8, Material of Construction Nickel Plated Brass, Length 1.181, Pressure 0-250 PSI, Connection Universal,NPT,BSPP,BSPT, Special Features Universal Thread, BSP/NPT, Thread Size 3/8-18, Temp. Range 0 to 160 Degrees F

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews