Aignep Usa
Male Swivel 90 D Elbow, Brass, 5/16In, Pk5, Pipe Size: 3/8 in
Mfr # 87110-05-06
Zoro # G2158563
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Tube Fitting Material Brass
- Basic Pipe Fitting Material Metal
Explore More Products
- AIGNEP USA Swivel Branch Tee, 6mm Tube Sz, PK5 50210N-6-1/8-PK5
- AIGNEP USA 1/4" x 8mm Tube x BSPT SS Male Connector 60000-8-1/4
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5 50110N-8-3/8-PK5
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5 87110-04-06
- AIGNEP USA Tee Mender, Composite, 6mm Tube, 250 psi 55230-6
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi 55040-12
- AIGNEP USA Elbow Connector, 33/64" Hex, 3/16" Tube 85110-03-02
- AIGNEP USA Union Y, Brass, 8mm Tube Sz, 250 PSI, PK5 50310N-8-PK5
- AIGNEP USA 3/8" Tube SS Elbow Connector 60130-06
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/8 in Thread 6AFG7
- FESTO Push-In T-Fitting QSMTL-M5-6 QSMTL-M5-6
- Aignep Usa Hose Fittings