Male Swivel 90 D Elbow, Brass, 5/32In, Pk5

AIGNEP USA| Zoro #: G0743495| Mfr #: 87110-53-04

$29.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Pipe Size (Fittings): 1/4"
Hex Size: 19/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743495 Mfr #: 87110-53-04
Basic Fitting Material: MetalPipe Size (Fittings): 1/4"
Hex Size: 19/32"Basic Fitting Shape: Elbow
Max. Pressure: 250 psiTube Fitting Material: Brass
Item: Male Swivel Elbow, 90 DegreesSpecific Fitting Shape: 90 Degree Elbow
Temp. Range: 0 Degrees to 160 Degrees FCountry of Origin (subject to change): Italy

Description

Male Swivel 90 Degrees Elbow, Push to Connect, Tube Size 5/32, Pipe Size 1/4 In, Tube Outside Dia. 5/32, Material of Construction Nickel Plated Brass, Length .945, Pressure 0-250 PSI, Connection Universal,NPT,BSPP,BSPT, Special Features Universal Thread, BSP/NPT, Thread Size 1/4-18, Temp. Range 0 to 160 Degrees F

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews