KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Swivel Tee, Push Conn, Size 1/4, PK5

AIGNEP USA| Zoro #: G1541872| Mfr #: 87210-04-04

$33.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Item: Male Swivel Branch Tee
Hex Size: 19/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541872 Mfr #: 87210-04-04
Basic Fitting Material: MetalItem: Male Swivel Branch Tee
Hex Size: 19/32"Max. Pressure: 250 psi
Temp. Range: 0 Degrees to 160 Degrees FSpecific Fitting Shape: Branch Tee
Basic Fitting Shape: TeePipe Size (Fittings): 1/4"
Country of Origin (subject to change): Italy

Description

Male Swivel Branch Tee, Push Conn, 1/4, Tube Size 1/4, Tube Outside Dia. 1/4, 1/4-18, Connection Universal,NPT,BSPP,BSPT, Material of Construction Nickel Plated Brass, Pressure (PSI) 0-250, O TO +160F, Gasket Material NBR70, Outside Dia. 1/4, Hex Size .591, Length 1.654, Special Features Universal Thread, BSP/NPT, Package Quantity 5

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews