BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

MaleSwivelRunTee, PushConn, 1/4, sz 1/2, PK3

AIGNEP USA| Zoro #: G0253863| Mfr #: 87222-08-04

$32.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Run Tee
Hex Size: 19/32"
Basic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0253863 Mfr #: 87222-08-04
Specific Fitting Shape: Run TeeHex Size: 19/32"
Basic Fitting Shape: TeeMax. Pressure: 250 psi
Temp. Range: 0 Degrees to 160 Degrees FCountry of Origin (subject to change): Italy

Description

Male Swivel Run Tee, Push Conn, 1/4, Tube Size 1/2, Tube Outside Dia. 1/2, 1/4-18, Connection Universal,NPT,BSPP,BSPT, Material of Construction Nickel Plated Brass, Pressure (PSI) 0-250, O TO +160F, Gasket Material NBR70, Outside Dia. 1/2, Hex Size .591, Length 2.402, Special Features Universal Thread, BSP/NPT, Package Quantity 3

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews