THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

MaleSwivelRunTee, PushConn, 1/8, sz 3/8, PK5

AIGNEP USA| Zoro #: G0748781| Mfr #: 87222-06-02

$47.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Run Tee
Basic Fitting Material: Metal
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748781 Mfr #: 87222-06-02
Specific Fitting Shape: Run TeeBasic Fitting Material: Metal
Max. Pressure: 250 psiHex Size: 19/32"
Pipe Size (Fittings): 1/8"Temp. Range: 0 Degrees to 160 Degrees F
Item: Male Swivel Run TeeBasic Fitting Shape: Tee
Country of Origin (subject to change): Italy

Description

Male Swivel Run Tee, Push Conn, 1/8, Tube Size 3/8, Tube Outside Dia. 3/8, 1/8-27, Connection Universal,NPT,BSPP,BSPT, Material of Construction Nickel Plated Brass, Pressure (PSI) 0-250, O TO +160F, Gasket Material NBR70, Outside Dia. 3/8, Hex Size .591, Length 2.087, Special Features Universal Thread, BSP/NPT, Package Quantity 5

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews