PTC Fittings Kit, 36 Pieces, 12mm Size

AIGNEP USA| Zoro #: G1371465| Mfr #: 50861N-12

$509.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Basic Fitting Shape: Kit
Max. Pressure: 190 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371465 Mfr #: 50861N-12
Basic Fitting Material: MetalBasic Fitting Shape: Kit
Max. Pressure: 190 psiItem: Push to Connect Fittings Kit
Specific Fitting Shape: Fitting KitTemp. Range: 0 to 200 Degrees F
Country of Origin (subject to change): Italy

Description

Tube Kits, Swift Fit, Multiple, Tube Size 12MM, Tube Outside Dia. 12MM, Various, Connection Universal,NPT,BSPP,BSPT, Material of Construction Nickel Plated Brass, Pressure (PSI) 0-250, O TO +160F, Gasket Material NBR70, Outside Dia. 12MM, Hex Size Various, Special Features Universal Thread, BSP/NPT, Includes Connectors, Elbows, Unions, Tees, Package Quantity 36

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews