PTC Fittings Kit, 40 Pieces, 1/4 In Size

AIGNEP USA| Zoro #: G1900324| Mfr #: 88970-02

$198.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Kit
Specific Fitting Shape: Fitting Kit
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1900324 Mfr #: 88970-02
Basic Fitting Shape: KitSpecific Fitting Shape: Fitting Kit
Max. Pressure: 250 psiTemp. Range: 0 Degrees to 160 Degrees
Country of Origin (subject to change): Italy

Description

Assorted Fitting Kit, Push To Connect, Tube And Tube x NPT Connection, Material of Construction Nickel Plated Brass, Outside Dia .188 In, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Includes 3 Unions, 3 Bulkhead Unions, 6 Female Connectors, 12 Male Connectors, 3 Union Tees, 8 Male Elbows, 5 Branch Tees, Package Quantity 40

Restrictions and Compliance

***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews