Push-Fit Elbow Fitting, Push-to-Connect x Universal, 3/8 in Tube OD, 3/8 in Pipe Size

  • Mfr # 85110-06-06

  • Zoro # G5096948


product price:  $5.49
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85110-06-06
Zoro #
G5096948
UPC #
-
Country of Origin
Italy

Dimensions

Tube Size
3/8 in
Pipe Size
3/8 in
Hex Head Size
45/64 in
Fitting Thread Size
3/8-18
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
90 Degrees Elbow
Gasket Material
NBR70
Fittings Sub-Category
Elbows
Color
Black
Body Material
Composite
Compliance
EN331, REACH, ROHS
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Fitting Material
Nylon
Release Ring Material
NBR70
Maximum Operating Pressure
250 psi
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Thread Sealant Type
NBR 70
Maximum Operating Temperature
160 Degrees F
System of Measurement
Imperial
Fitting Side B Connection Type
Universal
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F
For Media Type
Air
Connector Type
Adapter
Fitting Side 2 Connection Type
Universal Thread
Operating Pressure - Maximum
250 psi
Operating Temperature - Minimum
0 Degrees F
Fitting Features
Swivel

Description

Product Name: AIGNEP USA - 30391986

Product Category: Push On Hose Fittings

Specific Item Type: Not provided

Material: Brass

Finish: Nickel Plated

Tube Size: 6mm

Temperature Range: -20°F to 200°F

Compression Style: Not applicable

Thread Size: 1/4”

Standards: EN 560 and ISO 14743

The AIGNEP USA - 30391986 is a push-on hose fitting made from brass, often utilized in industrial and commercial applications. With a nickel-plated finish, it creates a connection for various types of hoses including pneumatic and hydraulic systems where stable pressure and temperature management are necessary. It accommodates a tube size of 6mm and has a thread size of 1/4".


Key Features:

  • Made from brass, renowned for its resilience, durability, and corrosion resistance.
  • Finished with nickel-plating, adding strength and corrosion resistance.
  • Specifically designed to accommodate a 6mm tube size – This informs users about the size of the tube the product fits.
  • The fitting is identified by a 1/4" thread size – This refers to the type of connection the fitting is compatible with.
  • Can be used within a temperature range of -20°F to 200°F.
  • Complies with EN 560 and ISO 14743 standards.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.