Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Universal, 3/8 in Tube OD

  • Mfr # 60211X-06-04

  • Zoro # G5097325


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Application
Air
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60211X-06-04
Zoro #
G5097325
UPC #
-
Country of Origin
Italy

Dimensions

Tube Size
3/8 in
Pipe Size
1/4 in
Hex Head Size
41/64 in
Overall Length
2 1/16 in
Fitting Side C Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Tee Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Application
Air
Standards
NSF
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Tee
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Gasket Material
PTFE/FKM
Color
Silver
Fittings Sub-Category
Tees
Body Material
Stainless steel
Compliance
EN331, REACH, ROHS
Maximum Operating Pressure
290 psi
Maximum Operating Temperature
437 Degrees F
System of Measurement
Imperial
Fitting Side C Connection Type
Universal
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
5 Degrees F
Material Grade
316
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Push-to-Connect
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Maximum
437 Degrees F
Operating Temperature - Minimum
5 Degrees F
Fitting Features
Swivel
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Compressed Air

Description

The AIGNEP USA - 60211X-06-04 is a specialty push-on hose fitting engineered to aim for a secure connection within specified use. This fitting is constructed to tolerate high-pressure applications within specified limitations. Made from high-grade material, the fitting is suitable for certain industrial and commercial uses within specified parameters.

Key Features:

  • Fits Hose Outside Diameter: 3/8" – Demonstrates the fitting’s compatibility with standard industrial application hoses based on the hose's exterior size.
  • Thread Size: 1/4 NPT - NPT, or National Pipe Thread, is the standard thread type used in the United States and Canada for pipes and fittings, indicating its compatibility with universally used pipe threads.
  • Material: Nickel Plated Brass - Indicates the fitting’s resistance to rust and other forms of corrosion, made with the intention of increased longevity under suggested conditions.
  • Maximum Working Pressure: 250 PSI - The maximum amount of pressure the hose can handle during operation, demonstrating its capacity for high-pressure applications.
  • Temperature Range: -20F to 180F – Displaying the fitting's operation within specified temperature ranges.
  • Manufactured by AIGNEP USA - A recognized brand for producing high-quality commercial and industrial hardware tools and accessories.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.