BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Swivel Elbow, 90 Deg, 4mm Tube Sz, PK5

AIGNEP USA| Zoro #: G1655342| Mfr #: 50110N-4-1/4-PK5

$28.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees Elbow
Hex Size: 15mm
Basic Fitting Shape: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1655342 Mfr #: 50110N-4-1/4-PK5
Specific Fitting Shape: 90 Degrees ElbowHex Size: 15mm
Basic Fitting Shape: ElbowMax. Pressure: 250 psi
Temp. Range: 0 Degrees to 160 Degrees FCountry of Origin (subject to change): Italy

Description

Swivel Elbow, 90 Degree, Tube Size 4mm, Pipe Size 1/4 In, Tube To NPT Connection, Material of Construction Nickel Plated Brass, Gasket Material Rubber, Hex Size 15mm, Length 17mm, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 5

Reviews