Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5

AIGNEP USA| Zoro #: G0398632| Mfr #: 50110N-8-1/8-PK5

$22.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Pipe Size (Fittings): 1/8"
Hex Size: 13mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0398632 Mfr #: 50110N-8-1/8-PK5
Basic Fitting Material: MetalPipe Size (Fittings): 1/8"
Hex Size: 13mmFitting Connection Type: MNPT x Tube
Basic Fitting Shape: ElbowMax. Pressure: 250 psi
Item: Swivel Elbow, 90 DegreesSpecific Fitting Shape: 90 Degree Elbow
Temp. Range: 0 Degrees to 160 Degrees FCountry of Origin (subject to change): Italy

Description

Swivel Elbow, 90 Degree, Tube Size 8mm, Pipe Size 1/8 In, Tube To NPT Connection, Material of Construction Nickel Plated Brass, Gasket Material Rubber, Hex Size 13mm, Length 22.5mm, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 5

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews