Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Swivel Elbow, 90 Deg, TubexBSPP, 5x5mm, PK5

AIGNEP USA| Zoro #: G1326044| Mfr #: 50115N-5-M5-PK5

$25.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees Elbow
Hex Size: 8mm
Basic Fitting Shape: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326044 Mfr #: 50115N-5-M5-PK5
Specific Fitting Shape: 90 Degrees ElbowHex Size: 8mm
Basic Fitting Shape: ElbowMax. Pressure: 250 psi
Temp. Range: 0 Degrees to 160 Degrees FCountry of Origin (subject to change): Italy

Description

Swivel Elbow, 90 Degree, Tube Size 5mm, Pipe Size 5mm, Tube To mm Connection, Material of Construction Nickel Plated Brass, Gasket Material Rubber, Hex Size 8mm, Length 20mm, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 5

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews