Swivel Run Tee, Brass, 12mm Tube Sz, PK3

AIGNEP USA| Zoro #: G0917664| Mfr #: 50222N-12-1/2-PK3

$41.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Run Tee
Hex Size: 22mm
Basic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0917664 Mfr #: 50222N-12-1/2-PK3
Specific Fitting Shape: Run TeeHex Size: 22mm
Basic Fitting Shape: TeeMax. Pressure: 250 psi
Temp. Range: 0 Degrees to 160 Degrees FCountry of Origin (subject to change): Italy

Description

Swivel Run Tee, Tube Size 12mm, Pipe Size 1/2 In, Tube To NPT Connection, Material of Construction Nickel Plated Brass, Gasket Material Rubber, Hex Size 22mm, Length 66.5mm, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 3

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews