STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Swivel Run Tee, Brass, 4mm Tube Sz, PK5

AIGNEP USA| Zoro #: G0617032| Mfr #: 50222N-4-1/8-PK5

$34.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: MNPT x Tube
Basic Fitting Material: Metal
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617032 Mfr #: 50222N-4-1/8-PK5
Fitting Connection Type: MNPT x TubeBasic Fitting Material: Metal
Max. Pressure: 250 psiTube Fitting Material: Brass
Specific Fitting Shape: Run TeePipe Size (Fittings): 1/8"
Hex Size: 13mmBasic Fitting Shape: Tee
Item: Swivel Run TeeTemp. Range: 0 Degrees to 160 Degrees F
Country of Origin (subject to change): Italy

Description

Swivel Run Tee, Tube Size 4mm, Pipe Size 1/8 In, Tube To NPT Connection, Material of Construction Nickel Plated Brass, Gasket Material Rubber, Hex Size 13mm, Length 45mm, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 5

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews