KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Run Tee, Brass, 6mm Tube Sz, PK5

AIGNEP USA| Zoro #: G2386291| Mfr #: 50222N-6-1/4-PK5

$39.36 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: MNPT x Tube
Max. Pressure: 250 psi
Temp. Range: 0 Degrees to 160 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2386291 Mfr #: 50222N-6-1/4-PK5
Fitting Connection Type: MNPT x TubeMax. Pressure: 250 psi
Temp. Range: 0 Degrees to 160 Degrees FSpecific Fitting Shape: Run Tee
Basic Fitting Material: MetalPipe Size (Fittings): 1/4"
Tube Fitting Material: BrassBasic Fitting Shape: Tee
Hex Size: 15mmItem: Swivel Run Tee
Country of Origin (subject to change): Italy

Description

Swivel Run Tee, Tube Size 6mm, Pipe Size 1/4 In, Tube To NPT Connection, Material of Construction Nickel Plated Brass, Gasket Material Rubber, Hex Size 15mm, Length 50mm, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 5

Reviews