Swivel Run Tee, Brass, 6mm Tube Sz, PK5

AIGNEP USA| Zoro #: G2166701| Mfr #: 50222N-6-1/8-PK5

$37.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Run Tee
Hex Size: 13mm
Basic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2166701 Mfr #: 50222N-6-1/8-PK5
Specific Fitting Shape: Run TeeHex Size: 13mm
Basic Fitting Shape: TeeMax. Pressure: 250 psi
Temp. Range: 0 Degrees to 160 Degrees FCountry of Origin (subject to change): Italy

Description

Swivel Run Tee, Tube Size 6mm, Pipe Size 1/8 In, Tube To NPT Connection, Material of Construction Nickel Plated Brass, Gasket Material Rubber, Hex Size 13mm, Length 50mm, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 5

Reviews