BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Tube Reducer, 6 x 4mm Tube Sz, Brass, PK5

AIGNEP USA| Zoro #: G2308126| Mfr #: 50700N-6-4-PK5

$14.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Reducer
Max. Pressure: 250 psi
Temp. Range: 0 Degrees to 160 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2308126 Mfr #: 50700N-6-4-PK5
Basic Fitting Shape: ReducerMax. Pressure: 250 psi
Temp. Range: 0 Degrees to 160 Degrees FCountry of Origin (subject to change): Italy

Description

Tube Reducer, Tube Size 6 x 4mm, Tube Connection, Material of Construction Nickel Plated Brass, Gasket Material Rubber, Length 30mm, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 5

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews