Tube Union, 14mm Tube Sz, Brass, PK3

AIGNEP USA| Zoro #: G0379601| Mfr #: 50040N-14-PK3

$32.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Union
Basic Fitting Shape: Union
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0379601 Mfr #: 50040N-14-PK3
Specific Fitting Shape: UnionBasic Fitting Shape: Union
Max. Pressure: 250 psiTemp. Range: 0 Degrees to 160 Degrees F
Country of Origin (subject to change): Italy

Description

Tube Union, Tube Size 14mm, Tube Connection, Material of Construction Nickel Plated Brass, Gasket Material Rubber, Length 49mm, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 3

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews