THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Tube Union, 8mm Tube Sz, Brass, PK5

AIGNEP USA| Zoro #: G0584692| Mfr #: 50040N-8-PK5

$26.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Fitting Connection Type: Tube
Basic Fitting Shape: Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0584692 Mfr #: 50040N-8-PK5
Basic Fitting Material: MetalFitting Connection Type: Tube
Basic Fitting Shape: UnionMax. Pressure: 250 psi
Tube Fitting Material: BrassItem: Tube Union
Specific Fitting Shape: UnionTemp. Range: 0 Degrees to 160 Degrees F
Country of Origin (subject to change): Italy

Description

Tube Union, Tube Size 8mm, Tube Connection, Material of Construction Nickel Plated Brass, Gasket Material Rubber, Length 36mm, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 5

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews