KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Union, 3/8 In, Tube, Brass, PK10

AIGNEP USA| Zoro #: G1957794| Mfr #: 88040-06

$46.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 0 Degrees to 160 Degrees F
Item: Union
Fitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1957794 Mfr #: 88040-06
Temp. Range: 0 Degrees to 160 Degrees FItem: Union
Fitting Connection Type: TubeTube Fitting Material: Brass
Specific Fitting Shape: UnionMax. Pressure: 250 psi
Basic Fitting Shape: UnionBasic Fitting Material: Metal
Country of Origin (subject to change): Italy

Description

Union, Push To Connect, Tube Size 3/8 In, Tube Connection, Material of Construction Nickel Plated Brass, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews