Union Tee, Brass, 3mm Tube Sz, PK5

AIGNEP USA| Zoro #: G1163906| Mfr #: 50230N-3-PK5

$46.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: Tees
Basic Fitting Shape: Tee
Tube Size: 3mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163906 Mfr #: 50230N-3-PK5
Fittings Sub-Category: TeesBasic Fitting Shape: Tee
Tube Size: 3mmConnection Type: Tube
Gasket Material: RubberSpecial Features: Universal Thread System Compatible with Inch and Metric Threads
Specific Fitting Shape: Tee UnionMax. Pressure: 250 psi
Body Material: Nickel Plated BrassTemp. Range: 0 Degrees to 160 Degrees F
Basic Material: MetalCountry of Origin (subject to change): Italy

Description

Union Tee, Tube Size 3mm, Tube Connection, Material of Construction Nickel Plated Brass, Gasket Material Rubber, Length 34mm, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 5

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews