Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Union Y, Brass, 5mm Tube Sz, 250 PSI, PK5

  • Zoro #: G0497901
  • Mfr #: 50310N-5-PK5
$58.21 ($11.64/unit)
  • Tube Size: 5mm
  • Basic Material: Metal
  • Pipe Fitting Connection Type: Tube
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Aignep Usa #50310N-5-PK5 Specifications

  • Zoro #: G0497901
  • Mfr #: 50310N-5-PK5
Tube Size: 5mm Basic Material: Metal
Pipe Fitting Connection Type: Tube Temp. Range: 0 Degrees to 160 Degrees F
Basic Pipe Fitting Material: Metal Gasket Material: Rubber
Item: Union Wye Tube Fitting Material: Brass
Fittings Sub-Category: Wyes Special Features: Universal Thread System Compatible with Inch and Metric Threads
Basic Pipe Fitting Shape: Wye Connection Type: Tube
Max. Pressure: 250 psi Specific Pipe Fitting Shape: Union Wye
Body Material: Nickel Plated Brass Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Union Y, Tube Size 5mm, Tube Connection, Material of Construction Nickel Plated Brass, Gasket Material Rubber, Length 35mm, Pressure (PSI) 250, Temp Range 0 To 160 Deg F, Package Quantity 5

Reviews of Aignep Usa #50310N-5-PK5