STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Universal Flow Control, 1/2 In, NPT x Tube

AIGNEP USA| Zoro #: G1483307| Mfr #: 88953-08-08

$25.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow: Out
Style: Elbow
Pipe Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1483307 Mfr #: 88953-08-08
Flow: OutStyle: Elbow
Pipe Size: 1/2"Adjustment: Screw
Body Material: Nickel-Plated BrassTube Size: 1/2"
Connection: NPT x TubePressure Range: 0 to 250 psi
Item: Universal Flow ControlTemp. Range: 0 Degrees to 160 Degrees F
Country of Origin (subject to change): Italy

Description

Flow Control Valve, Push To Connect, Tube Size 1/2 In, Pipe Size 1/2 In, Material of Construction Nickel Plated Brass, Out Flow, Screw Adjustment, Pressure Range 0 To 250 PSI, Temp. Range 0 To 160 F

Reviews