Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Universal Flow Control, 1/2 In, NPT x Tube

  • Zoro #: G0536033
  • Mfr #: 88958-08-08

$29.45

  • Body Material - Valves: Nickel-Plated Brass
  • Temp. Range: 0 Degrees to 160 Degrees F
  • Valve Style: Elbow
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Aignep Usa #88958-08-08 Specifications

  • Zoro #: G0536033
  • Mfr #: 88958-08-08
Body Material - Valves: Nickel-Plated Brass Temp. Range: 0 Degrees to 160 Degrees F
Valve Style: Elbow Body Material: Nickel-Plated Brass
Valve Tube Size: 1/2" Tube Size: 1/2"
Connection: NPT x Tube Valve Flow: Out
Item: Universal Flow Control Style: Elbow
Pipe Size: 1/2" Flow: Out
Valve Body Size: 1/2" Valve Port Size: 1/2"
Pressure Range: 0 to 250 psi Adjustment: Knob
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Universal Flow Control, Valve Style Elbow, Valve Port Size 1/2 In., Valve Tube Size 1/2 In., Valve Body Size 1/2 In., Valve Flow Out, Body Material - Valves Nickel-Plated Brass, Connection NPT x Tube, Adjustment Knob, Pressure Range 0 to 250 psi, Temp. Range 0 Degrees to 160 Degrees F, Air Cylinder Speed Control

Reviews of Aignep Usa #88958-08-08