BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Universal Flow Control, 3/8In Tube, 1/4In

AIGNEP USA| Zoro #: G1903876| Mfr #: 88978-06-04

$22.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure Range: 0 to 250 psi
Pipe Size: 1/4"
Temp. Range: 0 Degrees to 160 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903876 Mfr #: 88978-06-04
Pressure Range: 0 to 250 psiPipe Size: 1/4"
Temp. Range: 0 Degrees to 160 Degrees FItem: Universal Flow Control
Body Material: Nickel-Plated BrassStyle: Elbow
Flow: In and OutTube Size: 3/8"
Connection: NPT x TubeAdjustment: Knob
Country of Origin (subject to change): Italy

Description

Universal Flow Control, Elbow, Pipe Size 1/4 In., Tube Size 3/8 In., Connection NPT x Tube, Body Material Nickel-Plated Brass, Flow In and Out, Adjustment Knob, Pressure Range 0 to 250 psi, Temp. Range 0 Degrees to 160 Degrees F

Reviews