THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Universal Flow Control, 1/8 In, NPT x Tube

AIGNEP USA| Zoro #: G0774575| Mfr #: 88973-02-02

$14.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow: In and Out
Style: Elbow
Pipe Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0774575 Mfr #: 88973-02-02
Flow: In and OutStyle: Elbow
Pipe Size: 1/8"Adjustment: Screw
Body Material: Nickel-Plated BrassTube Size: 1/8"
Connection: NPT x TubePressure Range: 0 to 250 psi
Item: Universal Flow ControlTemp. Range: 0 Degrees to 160 Degrees F
Country of Origin (subject to change): Italy

Description

Universal Flow Control, Valve Style Elbow, Valve Port Size 1/8 In., Valve Tube Size 1/8 In., Valve Body Size 1/8 In., Valve Flow In and Out, Body Material - Valves Nickel-Plated Brass, Connection NPT x Tube, Adjustment Screw, Pressure Range 0 to 250 psi, Temp. Range 0 Degrees to 160 Degrees F, Air Cylinder Speed Control

Reviews