Universal Flow Control, 1/8 In, FNPTFxTube

AIGNEP USA| Zoro #: G2152412| Mfr #: 88977-02-02

$15.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow: In and Out
Style: Elbow
Pipe Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2152412 Mfr #: 88977-02-02
Flow: In and OutStyle: Elbow
Pipe Size: 1/8"Adjustment: Knob
Body Material: Nickel-Plated BrassTube Size: 1/8"
Connection: FNPTF x TubePressure Range: 0 to 250 psi
Item: Universal Flow ControlTemp. Range: 0 Degrees to 160 Degrees F
Country of Origin (subject to change): Italy

Description

Universal Flow Control, Elbow, Pipe Size 1/8 In., Tube Size 1/8 In., Connection FNPTF x Tube, Body Material Nickel-Plated Brass, Flow In and Out, Adjustment Knob, Pressure Range 0 to 250 psi, Temp. Range 0 Degrees to 160 Degrees F

Reviews