Universal Flow Control, 1/4In Tube, 1/8In

AIGNEP USA| Zoro #: G1160625| Mfr #: 88978-04-02

$20.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Elbow
Tube Size: 1/4"
Adjustment: Knob
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160625 Mfr #: 88978-04-02
Style: ElbowTube Size: 1/4"
Adjustment: KnobConnection: NPT x Tube
Temp. Range: 0 Degrees to 160 Degrees FPipe Size: 1/8"
Pressure Range: 0 to 250 psiBody Material: Nickel-Plated Brass
Flow: In and OutCountry of Origin (subject to change): Italy

Description

Universal Flow Control, Elbow, Pipe Size 1/8 In., Tube Size 1/4 In., Connection NPT x Tube, Body Material Nickel-Plated Brass, Flow In and Out, Adjustment Knob, Pressure Range 0 to 250 psi, Temp. Range 0 Degrees to 160 Degrees F

Reviews