Universal Flow Control, 1/2In Tube, 3/8In

AIGNEP USA| Zoro #: G0588025| Mfr #: 88973-08-06

$26.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure Range: 0 to 250 psi
Pipe Size: 3/8"
Temp. Range: 0 Degrees to 160 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0588025 Mfr #: 88973-08-06
Pressure Range: 0 to 250 psiPipe Size: 3/8"
Temp. Range: 0 Degrees to 160 Degrees FItem: Universal Flow Control
Body Material: Nickel-Plated BrassStyle: Elbow
Flow: In and OutTube Size: 1/2"
Connection: NPT x TubeAdjustment: Screw
Country of Origin (subject to change): Italy

Description

Universal Flow Control, Elbow, Pipe Size 3/8 In., Tube Size 1/2 In., Connection NPT x Tube, Body Material Nickel-Plated Brass, Flow In and Out, Adjustment Screw, Pressure Range 0 to 250 psi, Temp. Range 0 Degrees to 160 Degrees F

Reviews