Aigner Index

Label Holder, Self-Adhesive, 1-1/8 inH, PK9


$47.09
/pk 9, $5.23/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 1 1/8 in
  • Label Holder Style Slide In
  • Finish Smooth
  • Length 32 5/8 in
  • Material Plastic
See all product information