Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Label Holder, Clip On, 3 in. L, PK25

  • Zoro #: G3721168
  • Mfr #: BC-13
Aigner Label Holder, Clip On, 3 in. L, PK25 BC-13
Aigner Label Holder, Clip On, 3 in. L, PK25 BC-13
Aigner Label Holder, Clip On, 3 in. L, PK25 BC-13
$21.00 ($0.84/unit)
  • Thickness: 1/2 in
  • Item: Label Holder
  • Material: PVC
See full product details
Orders over $75 ship free.

Aigner #BC-13 Specifications

  • Zoro #: G3721168
  • Mfr #: BC-13
Thickness: 1/2 in Item: Label Holder
Material: PVC Label Holder Mounting Type: Snap On
Length: 3 in Color: clear
Includes: Laser/Ink Jet Compatible Inserts For Use With: Any Bin
Label Holder Style: Slide In Finish: Clear Matte
Width: 1 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label Holder, Snap On, Thickness 1/2 in, Label Holder Style Slide In, Width 1 in, Length 3 in, PVC, Clear Matte Finish, Clear, Includes Laser/Ink Jet Compatible Inserts, For Use With Any Bin, Package Quantity 25

Reviews of Aigner #BC-13