Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Label Holder, Pk25

  • Zoro #: G1987772
  • Mfr #: WR-1256

$33.02 ($1.32/unit)

Details
  • Label Holder Style: Slide In
  • Includes: White Inserts
  • For Use With: New or Existing Wire Shelving with 1 1/4 - 1 1/2" Face
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aigner #WR-1256 Specifications

  • Zoro #: G1987772
  • Mfr #: WR-1256
Label Holder Style: Slide In Includes: White Inserts
For Use With: New or Existing Wire Shelving with 1 1/4 - 1 1/2" Face Width: 1-1/4"
Thickness: 1/32" Label Holder Mounting Type: Snap On
Material: PVC Color: clear
Length: 6" Finish: Special Matte Finish
Item: Label Holder Country of Origin (subject to change): United States

Description

A label holder with a product name, item number or SKU, or barcode can help you more easily find product and fulfill orders faster. Here is some additional information about Aigner Label Holder. Material: PVC, Width: 1-1/4", Length: 6".

Reviews of Aigner #WR-1256