Aims Power
Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets
Mfr # PWRINV250012W
Zoro # G2007656
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 2,500 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 10.5 to 17V DC
- Inverter Output Voltage 120V AC
- Outlet Type Standard 3-Prong Outlet
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets PWRINV500012W
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 1 Outlets PICOGLF60W24V240VS
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets PWRINV500048W
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets PWRI150048S
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets PWRINV500024W
- AIMS POWER Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets PWRINV800W
- AIMS POWER Power Inverter, Modified Sine Wave, 7,200 W Peak, 3,600 W Continuous, 2 Outlets PWRINV360012120W
- AIMS POWER Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets PRM2000W48120S
- AIMS POWER Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets PWRINV400W
- PROMARINER Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets 07100
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets PWRI150012120S
- Aims Power Power Inverters