Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Inverter, 10 to 16VDC, Hardwired GFCI, Post

  • Zoro #: G2007671
  • Mfr #: PWRIG500012120S
$1,199.00
  • Depth: 23.75 in
  • Number of Outlets: 4
  • Height: 6.25 in
See full product details
This item ships free.

Aims Power #PWRIG500012120S Specifications

  • Zoro #: G2007671
  • Mfr #: PWRIG500012120S
Depth: 23.75 in Number of Outlets: 4
Height: 6.25 in Outlet Type: Hardwired GFCI
DC Connection: Post Nominal Output Power: 5,000 W
Width: 8.88 in Inverter Output Voltage: 115V AC
Case Material: Aluminum Item: Pure Sine Inverter
Inverter Input Voltage: 10 to 16V DC Peak Output Power: 10,000 W
Facets//Inverter Output Form: Pure Sine Wave Facets//Number of Outlets: 4
Facets//Nominal Output Power: 5000W Facets//Inveter Output Voltage: 120V AC
Facets//Case Material: Aluminum Facets//Depth: 23-3/4"
Facets//Height: 6-1/4" Facets//Outlet Type: Hardwired GFCI
Facets//Width: 8.88" Facets//Inverter Input Voltage: 13.2V DC
Facets//Item: Inverter Facets//DC Connection: Post
Facets//Peak Output Power: 10000W Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Pure Sine Inverter, Inverter Output Voltage 115V AC, Inverter Input Voltage 10 to 16V DC, Nominal Output Power 5,000 W, Peak Output Power 10,000 W, Number of Outlets 4, Outlet Type Hardwired GFCI, DC Connection Post, Height 6.25 in, Width 8.88 in, Depth 23.75 in, Case Material Aluminum

Reviews of Aims Power #PWRIG500012120S