Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Inverter Charger, 120/240VAC, 10000W, 48V

  • Zoro #: G4430225
  • Mfr #: PICOGLF10KW48V240VS
$2,973.00
  • Item: Inverter Charger,120/240VAC,10000W,48V
  • Facets//Depth: 23.30"
  • Facets//Width: 16.30"
See full product details
This item ships free.

Aims Power #PICOGLF10KW48V240VS Specifications

  • Zoro #: G4430225
  • Mfr #: PICOGLF10KW48V240VS
Item: Inverter Charger,120/240VAC,10000W,48V Facets//Depth: 23.30"
Facets//Width: 16.30" Facets//Inverter Output Form: Pure Sine Wave
Facets//Inverter Input Voltage: 48V DC Facets//Item: Inverter Charger
Facets//Nominal Output Power: 1000W Facets//Inveter Output Voltage: Depends On Battery Type
Facets//Peak Output Power: 3000W Facets//Height: 7.90"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Inverter Charger,120/240VAC,10000W,48V

Reviews of Aims Power #PICOGLF10KW48V240VS