Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Inverter Charger, Pure Sine, 12V, 2000W

  • Zoro #: G4430161
  • Mfr #: PICOGLF20W12V120VR
$744.00
  • Item: Inverter Charger,Pure Sine,12V,2000W
  • Facets//Peak Output Power: 6000W
  • Facets//Inverter Input Voltage: 12V DC
See full product details
This item ships free.

Aims Power #PICOGLF20W12V120VR Specifications

  • Zoro #: G4430161
  • Mfr #: PICOGLF20W12V120VR
Item: Inverter Charger,Pure Sine,12V,2000W Facets//Peak Output Power: 6000W
Facets//Inverter Input Voltage: 12V DC Facets//Inveter Output Voltage: Depends On Battery Type
Facets//Inverter Output Form: Pure Sine Wave Facets//Item: Inverter Charger
Facets//Nominal Output Power: 2000W Facets//Outlet Type: GFCI
Facets//Width: 8.74" Facets//Depth: 16.48"
Facets//Number of Outlets: 1 Facets//Height: 7.10"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Inverter Charger,Pure Sine,12V,2000W

Reviews of Aims Power #PICOGLF20W12V120VR